3.5 - 4 Tons R-22 Thermal Expansion Valve
3.5 - 4 Tons R-22 Thermal Expansion Valve
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 660 psig
- Refrigerant:
- R-22
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- UL SA 7200
- Valve Type:
- Thermal Expansion Valve