This product requires certification to purchase.

1 in. Angle Valve Body

You last purchased this on
 
Danfoss

RA2000 1 in. Angle Valve Body

  • Fast #
  • Part #D013G8024
  • Item #765112
  • Manufacturer Part #013G8024
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Danfoss

RA2000 1 in. Angle Valve Body

  • Fast #
  • Part #D013G8024
  • Item #765112
  • Manufacturer Part #013G8024
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fitted with a packing gland assembly that is replaceable while the system is in operation
  • Plastic cap supplied to protect the valve pushpin can provide manual control of the valve during installation
  • Valves remain normally open with no operator mounted
  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
10 psi
Valve Size:
1 in
Valve Type:
Thermostatic Mixing Valve