XXXXL Size Coverall in White
Tyvek® XXXXL Size Coverall in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clothing Size:
- 4XL
- Collection:
- Tyvek®
- Color Finish Name:
- White
- Material:
- Tyvek®
- Package Quantity:
- Case of 25