3 ft. Yellow Wire Connector
Mini-Change® 3 ft. Yellow Wire Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Assembly Line Production, Conveyors, Food Processing, Material Handling, Motors, Packaging
- Cable or Wire Type:
- STOW
- Collection:
- Mini-Change®
- Color Finish Name:
- Yellow
- Length:
- 3 ft
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- Product Type:
- Straight Connector
- Temperature Range:
- -4 to 221 Deg F (-20 to 105 Deg C)
- UL Listed:
- Yes
- Volts:
- 600V