1 in. Tub and Shower Diverter Valve
1 in. Tub and Shower Diverter Valve
Product Details
Product Details
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 1 in
- IAPMO Listed:
- Yes
- WaterSense Labeled:
- No