Single Handle Pull Down Kitchen Faucet in Stainless Steel
Parma™ Single Handle Pull Down Kitchen Faucet in Stainless Steel
Product Details
Product Details
- SnapBack® Retraction System
- Easily Adjustable GripLock® Weight
- 17 3/16" Spout Height, 7 15/16" Spout Reach
- 1.75 gpm (6.6 L/min) Standard Using DA52802354N Spray Head
- 2 Function Spray/Aerated Stream
- Ceramic Disc Cartridge
- 360 Degree Swivel Spout
- Single Hole Installation
- Optional Cover Plate, DA665051, Sold Separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Parma™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/8 in
- Spout Reach:
- 7-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No