0.85 oz. All Purpose Adhesive in Clear
0.85 oz. All Purpose Adhesive in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1224-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bonds virtually everything
- 30 minute cure time
- Dries clear
- No drip
- Fine tip applicator
- Interior, exterior use
Documents
Specifications
- Application:
- All Purpose
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- All Purpose Adhesive
- Size:
- 0.85 oz