This product requires certification to purchase.

1 ea Metal Spray Gun in Black

DAP

1 ea Metal Spray Gun in Black

  • Fast #
  • Part #D7565070234
  • Item #9924651
  • Manufacturer Part #7565070234
3.3 out of 5 Customer Rating
Brand image
DAP

1 ea Metal Spray Gun in Black

  • Fast #
  • Part #D7565070234
  • Item #9924651
  • Manufacturer Part #7565070234
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 420
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Precise control and adjustable output
  • Provides reuse
  • No drip
  • Requires Certification

Documents


Specifications

Application:
Cracks, Insulation, Metal
Color Finish Name:
Black
Height:
10-3/4 in
Length:
14-63/100 in
Product Type:
Spray Gun
Size:
1 ea
UPC:
756507023454
Width:
6-63/10 in