10.1 oz. Plastic Adhesive Sealant in Grey
10.1 oz. Plastic Adhesive Sealant in Grey
Frequently Purchased Together
Product Details
Product Details
- Low VOC content
- Provides long lasting, durable seal when filling exterior gaps and cracks in concrete, stone and masonry
- Indoor/outdoor use
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM C-920
- Application:
- Doors, Pipe, Siding, Vent, Windows
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 13 in
- FM Approved:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polyurethane
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Adhesive Seal, Sealant
- Proposition 65:
- WARNING: Cancer-www.P65warning.ca.gov
- Size:
- 10.1 oz
- Temperature Range:
- -40 to 170 Deg F
- UL Listed:
- No
- Width:
- 6 in