16 oz. Solvent Wood Filler
16 oz. Solvent Wood Filler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1404-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A high-performance wood, solvent-based filler that hardens to give a surface and body that looks and acts like real wood
- Can be sanded, stained, cut, drilled, planed, varnished, painted or lacquered. For use on furniture, doors, paneling, molding, plywood and other wood surfaces
- Interior/exterior use
Documents
Specifications
- Application:
- Sanded, Furniture, Doors, Paneling, Plywood
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Product Type:
- Solvent, Wood Filler
- Size:
- 16 oz