This product requires certification to purchase.

5.5 oz. Vinyl Adhesive Caulk in White

You last purchased this on
 
DAP

5.5 oz. Vinyl Adhesive Caulk in White

  • Fast #
  • Part #D7079807026
  • Item #2487475
  • Manufacturer Part #7079807026
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

5.5 oz. Vinyl Adhesive Caulk in White

  • Fast #
  • Part #D7079807026
  • Item #2487475
  • Manufacturer Part #7079807026
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A versatile all purpose caulk, Phenoseal® vinyl adhesive caulk is perfect for almost any job
  • It truly does it all - bonds, caulks and seals
  • As an adhesive, it creates a strong bond, as a caulk, it contracts and expands to seal joints up to 1/4 in, as a sealant, it keeps water and air from penetrating cracks and seams preventing energy loss
  • This fast drying interior/exterior formula cleans easily with soap and water
  • Cured caulk is mold and mildew-resistant and can be painted with latex and oil-based paint
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
10-3/20 in
Length:
8-1/5 in
Material:
Acrylic
Maximum Temperature:
180
Product Type:
Caulk
Size:
5.5 oz
Width:
7-3/5 in