This product requires certification to purchase.

10.1 oz. Premium Molding and Trim Sealant in White

You last purchased this on
 
DAP

Alex Flex™ 10.1 oz. Premium Molding and Trim Sealant in White

  • Fast #
  • Part #D7079818542
  • Item #4669936
  • Manufacturer Part #7079818542
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Alex Flex™ 10.1 oz. Premium Molding and Trim Sealant in White

  • Fast #
  • Part #D7079818542
  • Item #4669936
  • Manufacturer Part #7079818542
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Exceeds ASTM C920, Class 12.5
  • Interior/exterior use
  • Crack proof
  • Maximum flexibility and adhesion
  • Cured sealant is mold and mildew resistant
  • Paint ready in 30 minutes
  • Won't shine through or discolor paint
  • 60 year warranty
  • Requires Certification

Specifications

ASTM:
ASTM C-920 Class 12.5
Collection:
Alex Flex™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8 in
Length:
12 in
Product Type:
Sealant
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
10.1 oz
Width:
6 in