This product requires certification to purchase.

5.5 oz. Acrylic Latex Caulk

You last purchased this on
 
DAP

Alex Plus® 5.5 oz. Acrylic Latex Caulk

  • Fast #
  • Part #D7079818128
  • Item #2477201
  • Manufacturer Part #7079818128
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Alex Plus® 5.5 oz. Acrylic Latex Caulk

  • Fast #
  • Part #D7079818128
  • Item #2477201
  • Manufacturer Part #7079818128
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Improved adhesion and flexibility
  • Resists cracking and chalking
  • Provides a durable, watertight seal
  • Cured caulk is mold and mildew resistant
  • Easy to apply and tool
  • Improves energy efficiency
  • Dried surface cleans easily
  • Paintable with either latex or oil-based paint
  • Low VOC content
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-834
Application:
Multi-Purpose
Collection:
Alex Plus®
Color Finish Name:
White
Material:
Acrylic
Product Type:
Caulk
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
Size:
5.5 oz
Temperature Range:
-20 Deg F to 180 Deg F