This product requires certification to purchase.

Acrylic Latex Silicone Caulk in Slate Grey

You last purchased this on
 
DAP

Alex Plus® Acrylic Latex Silicone Caulk in Slate Grey

  • Fast #
  • Part #D18118
  • Item #4669943
  • Manufacturer Part #18118
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Alex Plus® Acrylic Latex Silicone Caulk in Slate Grey

  • Fast #
  • Part #D18118
  • Item #4669943
  • Manufacturer Part #18118
5 out of 5 Customer Rating

X Points
Color Finish Name: Slate Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Highly flexible and durable for a waterproof seal
  • Cured caulk is mold and mildew resistant
  • Indoor/outdoor use
  • Paintable
  • Requires Certification

Specifications

ASTM:
ASTM C-834
Collection:
Alex Plus®
Color Finish Name:
Slate Grey
GSA Approved:
No
Product Type:
Silicone Caulk
UL Listed:
No