This product requires certification to purchase.

10.3 oz. Heavy Duty Adhesive in White

This product has been replaced by

DAP Off White Heavy Duty Construction Adhesive Tube
DAP 10.1 oz. Heavy Duty Construction Adhesive Tube
Manufacturer Part #7079827509
You last purchased this on
 
DAP

Beats the Nail® 10.3 oz. Heavy Duty Adhesive in White

  • Fast #
  • Part #D27404
  • Item #4669985
  • Manufacturer Part #27404
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DAP Off White Heavy Duty Construction Adhesive Tube
DAP 10.1 oz. Heavy Duty Construction Adhesive Tube
Manufacturer Part #7079827509
DAP

Beats the Nail® 10.3 oz. Heavy Duty Adhesive in White

  • Fast #
  • Part #D27404
  • Item #4669985
  • Manufacturer Part #27404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Low VOC content
  • A high-strength weatherproof adhesive specifically formulated for heavy-duty general construction, remodeling, maintenance and repair projects
  • Instant grab formulation holds projects in place instantly reducing bracing requirements
  • It bonds to a wide variety of substrates and provides a heat and water-resistant bond
  • Low odor
  • Interior/exterior use
  • Requires Certification

Specifications

ASTM:
ASTM C-920
Collection:
Beats the Nail®
Color Finish Name:
White
NSF Certified:
No
Size:
10 oz