This product requires certification to purchase.

10.1 oz. Asphalt Roof Sealant in Black

DAP

Black-tite 10.1 oz. Asphalt Roof Sealant in Black

  • Fast #
  • Part #D7079818268
  • Item #1591523
  • Manufacturer Part #7079818268
5 out of 5 Customer Rating
Brand image
DAP

Black-tite 10.1 oz. Asphalt Roof Sealant in Black

  • Fast #
  • Part #D7079818268
  • Item #1591523
  • Manufacturer Part #7079818268
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1260
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Details

  • Can be used for wet or dry applications
  • Durable and flexible
  • Ready-to-use, asphalt-based sealant
  • Meets ASTM D4586, type 1, class 2
  • For repairing minor roof leaks & sealing around roof penetrations
  • Excellent adhesion and durability
  • Won't sag or bubble
  • 100% waterproof & weatherproof seal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4586
Application:
Roof, Shingles
Collection:
Black-tite
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
8 in
Material:
Asphalt
Maximum Temperature:
180
Product Type:
Roof Sealant
Size:
10.1 oz
Temperature Range:
-40 to 180 Deg F
UPC:
070798182707
Width:
6 in