This product requires certification to purchase.

You last purchased this on
 
DAP

  • Fast #
  • Part #D7079808641
  • Item #234763
  • Manufacturer Part #7079808641
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

  • Fast #
  • Part #D7079808641
  • Item #234763
  • Manufacturer Part #7079808641
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal
  • Resists cracking, crumbling and chalking
  • Cured sealant is mildew resistant
  • Indoor/outdoor use
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-920
Application:
Windows, Doors, Siding
Color Finish Name:
Clear
GSA Approved:
No
Material:
Silicone
Product Type:
Caulk
Size:
9.8 oz
Temperature Range:
-40 to 140 Deg F
UL Listed:
No