This product requires certification to purchase.

Wood Fin REP Kit

You last purchased this on
 
DAP

Wood Fin REP Kit

  • Fast #
  • Part #D97500
  • Item #4669941
  • Manufacturer Part #97500
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Wood Fin REP Kit

  • Fast #
  • Part #D97500
  • Item #4669941
  • Manufacturer Part #97500
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for color-blending and the repair of scratches on woodwork, furniture, and paneling
  • Interior use
  • Requires Certification

Documents


Specifications

Application:
Repair
Color Finish Category:
Browns
Color Finish Name:
Wood
Height:
4-9/10 in
Length:
8-3/4 in
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov