This product requires certification to purchase.

10.1 oz. Premium Indoor or Outdoor Sealant in Almond

You last purchased this on
 
DAP

Dynaflex 230® 10.1 oz. Premium Indoor or Outdoor Sealant in Almond

  • Fast #
  • Part #D7079818288
  • Item #2337869
  • Manufacturer Part #7079818288
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Dynaflex 230® 10.1 oz. Premium Indoor or Outdoor Sealant in Almond

  • Fast #
  • Part #D7079818288
  • Item #2337869
  • Manufacturer Part #7079818288
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12 PT: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Waterproof and paintable
  • Provides a permanently flexible, crack-proof seal that is ideal for sealing out water and air leaks to improve the energy efficiency of a home
  • Cured sealant is mold and mildew resistant
  • Requires Certification

Specifications

ASTM:
ASTM C-920
Collection:
Dynaflex 230®
Color Finish Name:
Almond
GSA Approved:
No
Product Type:
Caulk
Size:
10.1 oz
UL Listed:
No