Dynaflex 230®
Frequently Purchased Together
Product Details
Product Details
- Low VOC content
- Improves energy efficiency
- Waterproof and paintable
- Provides maximum adhesion and a watertight seal
- Cured sealant is mold and mildew resistant
- Seals air leaks to improve efficiency
- Paint ready in 2 hours
- Low odor
Documents
Specifications
- ASTM:
- ASTM C-920
- Application:
- Multi-Purpose
- Collection:
- Dynaflex 230®
- Color Finish Name:
- White
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Rubber
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 10.1 oz
- Temperature Range:
- -30 Deg F to 180 Deg F
- Width:
- 12 in