This product requires certification to purchase.

3.5 lbs. Patching Compound in White

You last purchased this on
 
DAP

Fast-Patch™ 3.5 lbs. Patching Compound in White

  • Fast #
  • Part #D7079858550
  • Item #4669972
  • Manufacturer Part #7079858550
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Fast-Patch™ 3.5 lbs. Patching Compound in White

  • Fast #
  • Part #D7079858550
  • Item #4669972
  • Manufacturer Part #7079858550
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sets hard in 30 minutes so you can patch and paint in one day
  • Easy to mix, apply and sand
  • No priming needed before painting
  • Can be filed, drilled, nailed or chiseled
  • Provides exceptional anchoring strength for fasteners
  • Won't shrink or crack
  • Repairs holes and cracks in drywall and plaster walls and ceiling
  • Finished drywall seams
  • Floor underlayment
  • Incudes measuring scoop for mix ratio accuracy
  • Requires Certification

Documents


Specifications

Application:
Concrete, Drywall, Masonry, Plaster, Wallboard, Wood
Collection:
Fast-Patch™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4 in
Length:
10-3/4 in
Product Type:
Patching Compound Powder
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
Size:
3.5 lbs