This product requires certification to purchase.

Fire Barrier Silicone Seal in Light Grey

You last purchased this on
 
DAP

Fire Barrier Silicone Seal in Light Grey

  • Fast #
  • Part #D7079818806
  • Item #2399890
  • Manufacturer Part #7079818806
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Fire Barrier Silicone Seal in Light Grey

  • Fast #
  • Part #D7079818806
  • Item #2399890
  • Manufacturer Part #7079818806
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Light Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1584
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Classified for sealing fire-rated, non-combustible service penetrations and construction joints in horizontal and vertical fire separations
  • Elastomeric - capable of +-25% dynamic joint movement
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Color Finish Name:
Light Grey
FM Approved:
No
Material:
Silicone
Product Type:
Firestop Sealant
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
Size:
10.1 oz
UL Listed:
No