2.8 oz. Kitchen & Bath Silicone Rubber Caulk Sealant in Clear
2.8 oz. Kitchen & Bath Silicone Rubber Caulk Sealant in Clear
Product Details
Product Details
- ? Cured sealant is mold & mildew resistant
- 100% waterproof
- Flexible
- It is safe for incidental food contact. When cured and washed, the product meets FDA Reg 21, CFR 177.2600
- Interior use
Documents
Specifications
- Application:
- Kitchen, Bathroom
- Color Finish Name:
- Clear
- Material:
- Silicone
- Product Type:
- Sealant
- Size:
- 2.8 fl oz