10.1 oz. Tub & Tile Caulk
Kwik Seal® 10.1 oz. Tub & Tile Caulk
Frequently Purchased Together
Product Details
Product Details
- Cured caulk is mold & mildew resistant
- 100% waterproof seal
- Bonds like glue, seals like a caulk
- Paintable
- Easy water clean-up & low odor
- VOC compliant
Documents
Specifications
- Application:
- Kitchen, Bathroom
- Collection:
- Kwik Seal®
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 11-1/4 in
- Length:
- 2 in
- Material:
- Plastic
- Maximum Temperature:
- 150
- Product Type:
- Caulk
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 10.1 oz
- Temperature Range:
- -20 Deg F to 150 Deg F
- Width:
- 2 in