This product requires certification to purchase.

10.1 oz. Silicone Latex Caulk

You last purchased this on
 
DAP

Kwik Seal Plus® 10.1 oz. Silicone Latex Caulk

  • Fast #
  • Part #D7079818510
  • Item #4124296
  • Manufacturer Part #7079818510
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Kwik Seal Plus® 10.1 oz. Silicone Latex Caulk

  • Fast #
  • Part #D7079818510
  • Item #4124296
  • Manufacturer Part #7079818510
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Premium adhesive caulk with Microban® Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Low odor
  • Paintable
  • Treated with Microban® to fight mold mildew and stains
  • Requires Certification

Documents


Specifications

Application:
Kitchen, Bathroom
Collection:
Kwik Seal Plus®
Color Finish Name:
White
Material:
Silicone
Product Type:
Caulk
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
10.1 oz
Temperature Range:
-30 Deg F to 180 Deg F