Kwik Seal Ultra™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 13 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Repels water, dirt, and soap scum
- Stain proof protection
- Lifetime mold and mildew resistance guarantee
Specifications
- Application:
- Residential, Fiberglass, Ceramic, Porcelain, Wood
- Collection:
- Kwik Seal Ultra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Acrylic, Polymer
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Product Type:
- Sealant
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 55 oz
- Temperature Range:
- 0 to 150 Deg F
- UL Listed:
- No