Foam Sealant and Blocker in Light Tan
Mouse Shield® Foam Sealant and Blocker in Light Tan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Specially treated to block mice, birds, bats, tree squirrels & other pests
- Air seals and insulates to save on energy costs
- Tack-free in 15 minutes and cures in 4 hours
- Paintable / sandable
- Safe to use and contains no lingering odor
- For interior use only
- Re-Use up to 3 weeks later
Documents
Specifications
- Application:
- Indoor
- CARB OTC LEED Compliant:
- No
- Collection:
- Mouse Shield®
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- FM Approved:
- No
- Material:
- Foam
- NSF Certified:
- No
- Size:
- 12 oz
- UL Listed:
- Yes