This product requires certification to purchase.

10 oz. Does It All Vinyl Adhesive Caulk in White

You last purchased this on
 
DAP

Phenoseal® 10 oz. Does It All Vinyl Adhesive Caulk in White

  • Fast #
  • Part #DAP00005
  • Item #526621
  • Manufacturer Part #00005
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Phenoseal® 10 oz. Does It All Vinyl Adhesive Caulk in White

  • Fast #
  • Part #DAP00005
  • Item #526621
  • Manufacturer Part #00005
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bonds, caulks and seals
  • Fast drying formula
  • Cured caulk is mold and mildew resistant
  • Requires Certification

Documents


Specifications

Collection:
Phenoseal®
Color Finish Name:
White
Material:
Plastic
Material Type:
Vinyl
Maximum Temperature:
180
Product Type:
Vinyl Adhesive
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
Size:
10 oz