This product requires certification to purchase.

10 oz. Vinyl Adhesive Caulk in Almond

DAP

Phenoseal® 10 oz. Vinyl Adhesive Caulk in Almond

  • Fast #
  • Part #D02102
  • Item #4669992
  • Manufacturer Part #02102
3.2 out of 5 Customer Rating
Brand image
DAP

Phenoseal® 10 oz. Vinyl Adhesive Caulk in Almond

  • Fast #
  • Part #D02102
  • Item #4669992
  • Manufacturer Part #02102
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shown in White
  • Phenoseal® Does It All™
  • Bonds, caulks and seals
  • Fast drying interior and exterior formula
  • Cured caulk is mold and mildew resistant
  • Requires Certification

Specifications

Application:
Concrete, Masonry, Metal, Wood, Bonding, Sealing, Residential
Collection:
Phenoseal®
Color Finish Name:
Almond
Product Type:
Vinyl Adhesive Caulk
Size:
10 oz
UPC:
051136021025