Caulk Tool in Blue
Pro Caulk® Caulk Tool in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 896-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Create a perfect looking seal every time while reducing wasted caulk or sealant
- The Tool Kit includes four tools that offer a variety of sealing edge sizes and shapes
- The tools can be used indoors or out on just about every caulking and sealing project
- The tools are easy to clean, and can be used time and time again
- A caulk removal tool is also included
Specifications
- Collection:
- Pro Caulk®
- Color Finish Name:
- Blue
- GSA Approved:
- No
- Height:
- 11 in
- Length:
- 5-1/2 in
- Product Type:
- Caulk Tool
- UL Listed:
- No
- Width:
- 4-3/4 in