10 lb. Hydraulic Cement
Quick Plug® 10 lb. Hydraulic Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A high-performance patching compound
- Formulated to stop running water through deep cracks, holes and imperfections in concrete surfaces
- Creates a watertight seal in about 3-5 minutes
- Works both above and below ground level
- Interior/exterior use
Documents
Specifications
- Application:
- Concrete, Masonry
- Collection:
- Quick Plug®
- Color Finish Name:
- Grey
- Proposition 65:
- WARNING: Cancer-www.P65warning.ca.gov
- Set Time:
- Fast Set
- Size:
- 10 lb