This product requires certification to purchase.

5 lb. Hydraulic Cement

You last purchased this on
 
DAP

Quick Plug® 5 lb. Hydraulic Cement

  • Fast #
  • Part #D7079814086
  • Item #4669937
  • Manufacturer Part #7079814086
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Quick Plug® 5 lb. Hydraulic Cement

  • Fast #
  • Part #D7079814086
  • Item #4669937
  • Manufacturer Part #7079814086
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A high-performance patching compound
  • Formulated to stop running water through deep cracks, holes and imperfections in concrete surfaces
  • Creates a watertight seal in about 3-5 minutes
  • Works both above and below ground level
  • Interior/exterior use
  • Requires Certification

Documents


Specifications

Application:
Concrete, Masonry
Collection:
Quick Plug®
Color Finish Name:
Grey
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
Set Time:
Fast Set
Size:
5 lb