This product requires certification to purchase.

1.75 PCF Spray Foam in Cream

You last purchased this on
 
DAP

Touch N Seal® 1.75 PCF Spray Foam in Cream

Brand image
You last purchased this on
 
DAP

Touch N Seal® 1.75 PCF Spray Foam in Cream

  • Fast #
  • Part #D7565021056
  • Item #9857898
  • Manufacturer Part #7565021056
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Cream Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with the Touch 'n Seal CPDS spray foam machine
  • Ideal for the completion of the entire job consisting of trunk, runouts, and boots
  • Saves energy and increases comfort by reducing drafts
  • Cured foam does not shrink or settle
  • Dries in 60 seconds
  • Easy to transport
  • Increases structural strength
  • Low-odor formulation
  • Reduces vibration and sound transmission
  • No shaking or pre-mixing required
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-518, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM D-2856, ASTM E-283, ASTM E-84, ASTM E-90, ASTM E-96
Application:
HVAC
CARB OTC LEED Compliant:
No
Collection:
Touch N Seal®
Color Finish Category:
Neutrals
Color Finish Name:
Cream
FM Approved:
No
Material:
Foam
Maximum Temperature:
90
NSF Certified:
No
Product Type:
Spray Foam
Temperature Range:
60 to 90 Deg F
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #D7565021050
Item #9857896
4.9 out of 5 Customer Rating
Requires Certification
Part #D7565000057
Item #8051940
3.4 out of 5 Customer Rating
Requires Certification
Part #HAR304159
Item #794656
4.6 out of 5 Customer Rating
Requires Certification
Part #D7565070234
Item #9924651
3.3 out of 5 Customer Rating
Requires Certification
Part #JS30024
Item #498097
4.6 out of 5 Customer Rating
Requires Certification
Part #DIV01714
Item #1096468
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D7565000121
Item #3332105
5 out of 5 Customer Rating
Requires Certification
Part #D7565021050
Item #9857896
4.9 out of 5 Customer Rating
Requires Certification
Part #D7565010030
Item #8061957
3.3 out of 5 Customer Rating
Requires Certification
Part #D7565000057
Item #8051940
3.4 out of 5 Customer Rating
Requires Certification
Part #D7079818215
Item #10306419
3.9 out of 5 Customer Rating
Requires Certification
Part #D18915
Item #7005835
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing