12 oz. Quick Cure 1 Component Spray Foam Sealant
Touch N Seal® 12 oz. Quick Cure 1 Component Spray Foam Sealant
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maximum expanding straw foam for sealing gaps & cracks
- Reusable dispensing
- All-direction dispensing easily maneuvers tight spots
- Tack-free dry time - less than 30 minutes
- Full cure time - 24 hours
Specifications
- ASTM:
- ASTM E-814 Class A
- Application:
- Agriculture, Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Touch N Seal®
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- FM Approved:
- No
- Length:
- 9 in
- Material:
- Foam
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- Sealant
- Size:
- 12 oz
- UL Listed:
- No
- Width:
- 8-1/2 in