1.75 pcf Spray Foam Insulation Kit
This product has been replaced by
Manufacturer Part #7565021044
Touch N Seal® 1.75 pcf Spray Foam Insulation Kit
Product Details
Product Details
- Ready-to-use – contains everything needed
- Easy to carry using Rip ‘n Go handle
- Includes 10' hoses & 10 nozzles
- Blend of product yield & portability- Ideal for medium size projects
- Reduces energy loss by as much as 40%
- Reduces sound transmission
- Does not shrink or settle
- Maintains air seal
- Significantly increases structural strength
Specifications
- ASTM:
- ASTM E-814 Class A, ASTM C-518, ASTM E-84
- Application:
- Fire Suppression, Commercial, Residential, Transportation
- CARB OTC LEED Compliant:
- No
- Collection:
- Touch N Seal®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- FM Approved:
- No
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- Foam Sealant
- SCAQMD Compliant:
- No
- Size:
- 1.75 PCF
- UL Listed:
- No