This product requires certification to purchase.

Tube Caulk Silicone in White

You last purchased this on
 
DAP

Tube Caulk Silicone in White

  • Fast #
  • Part #D7079808640
  • Item #64644
  • Manufacturer Part #7079808640
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Tube Caulk Silicone in White

  • Fast #
  • Part #D7079808640
  • Item #64644
  • Manufacturer Part #7079808640
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long-lasting flexibility
  • Minimal shrinkage
  • Requires Certification

Documents


Specifications

Application:
Kitchen, Bathroom
Color Finish Name:
White
Material:
Silicone
Maximum Temperature:
400
Product Type:
Caulk
Size:
9.8 oz