This product requires certification to purchase.

1 gal 120F Rubber Adhesive in White

You last purchased this on
 
DAP

Weldwood® 1 gal 120F Rubber Adhesive in White

  • Fast #
  • Part #D7079860480
  • Item #4669939
  • Manufacturer Part #7079860480
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

Weldwood® 1 gal 120F Rubber Adhesive in White

  • Fast #
  • Part #D7079860480
  • Item #4669939
  • Manufacturer Part #7079860480
4.3 out of 5 Customer Rating

X Points
Color Finish Category: Whites Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trowel grade, latex-based formula for bonding FRP panels to concrete, plaster, plywood, and gypsum wallboard
  • Nonflammable, fast-setting, and water resistant
  • For interior use
  • Strong permanent bond
  • VOC compliant
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z88.2
Application:
Concrete, Fiberglass Panels, Gypsum Board, Interior, Plaster, Plywood
Collection:
Weldwood®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Rubber
Material Type:
Latex
Maximum Temperature:
120
Product Type:
Adhesive
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
Size:
1 gal