1 gal Rubber Ceramic Tile Adhesive in White
Weldwood® 1 gal Rubber Ceramic Tile Adhesive in White
Frequently Purchased Together
Product Details
Product Details
- High-strength, trowel grade, latex-based adhesive for installing ceramic and mosaic tile to floors, walls and countertops
- Easy to spread, quick-grab formula requires no bracing
- Provides excellent water resistance
- Nonflammable and easy water clean-up
- Interior use
- Exceeds ANSI 136.1 type I requirements
Documents
Specifications
- ANSI:
- ANSI A136.1 Type 1
- Application:
- Counter Tops, Floor, Multi-purpose, Plaster, Wall
- Collection:
- Weldwood®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Rubber
- Material Type:
- Latex
- Product Type:
- Ceramic Tile Adhesive
- Proposition 65:
- WARNING: Cancer-www.P65warning.ca.gov
- Size:
- 1 gal