1 gal. Cement in Natural
Weldwood® 1 gal. Cement in Natural
Frequently Purchased Together
Product Details
Product Details
- Low VOC content
- Dries in 30-40 minutes, allowing for extra bonding time
- Water resistant
- Exceeds industry performance requirements
- Easy water clean-up
- Low odor
Specifications
- Application:
- Clothing, Fiberboard, Paper, Plywood, Wood
- Collection:
- Weldwood®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Maximum Temperature:
- 180
- Product Type:
- Cement
- Size:
- 1 gal