1 gal. Tile Adhesive
Weldwood® 1 gal. Tile Adhesive
Frequently Purchased Together
Product Details
Product Details
- Low VOC content
- Trowel grade, latex-based, pressure sensitive adhesive for the installation of interior floor tile
- Offers longer working time for easy repositioning
- Dries transparent, eliminating dark lines between tiles
- Water resistant
- Low odor
- Interior use
Specifications
- Application:
- Tile, Residential
- Collection:
- Weldwood®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Latex
- Product Type:
- Tile Adhesive
- Size:
- 1 gal