1 qt Gel Formula Contact Cement in Tan
Weldwood® 1 qt Gel Formula Contact Cement in Tan
Product Details
Product Details
- Ideal for vertical and overhead surfaces
- Easy spread provides excellent coverage
- Long assembly/open time
- Easy-to-use gel that won't drip
Specifications
- Collection:
- Weldwood®
- Color Finish Name:
- Tan
- Maximum Temperature:
- 180
- Product Type:
- Cement
- Size:
- 1 qt