3 oz. Cement in Tan
Weldwood® 3 oz. Cement in Tan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3828-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Instantly bonds on contact
- Can be used on a variety of materials
- Provides a durable, water-resistant bond
Specifications
- Application:
- Home Improvement
- Collection:
- Weldwood®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Multi-color
- Height:
- 2 in
- Length:
- 3-1/2 in
- Maximum Temperature:
- 150
- Product Type:
- Cement
- Size:
- 3 oz
- Width:
- 2 in