1 qt Cove Base Adhesive Compound
Weldwood® 1 qt Cove Base Adhesive Compound
Frequently Purchased Together
Product Details
Product Details
- Low VOC content
- Trowel grade, latex-based adhesive for installing vinyl rubber cove base
- Provides good initial tack and easy spreading for rapid installation
- No bracing required
- Non-staining and excellent water resistance
- Interior use
- Strong permanent bond
- Quick grab
- Application temperature range: 45°F - 100°F
- Non-flammable
Documents
Specifications
- ANSI:
- ANSI Z88.2
- ASTM:
- ASTM C-920
- Application:
- Rubber Cove Base, Vinyl Cove Base
- Collection:
- Weldwood®
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Material:
- Rubber
- Material Type:
- Latex
- Product Type:
- Adhesive
- Size:
- 32 fl oz