This product requires certification to purchase.

10-1/4 in. Foam Plate In White

Dart Container

Concorde® 10-1/4 in. Foam Plate In White

  • Fast #
  • Part #DCC10PWCR
  • Item #7469883
  • Manufacturer Part #DCC10PWCR
3.2 out of 5 Customer Rating
Brand image
Dart Container

Concorde® 10-1/4 in. Foam Plate In White

  • Fast #
  • Part #DCC10PWCR
  • Item #7469883
  • Manufacturer Part #DCC10PWCR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chatsworth, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sturdy foam dinnerware can hold a full portion of food without breaking or bending
  • Features a smooth non-absorbent surface
  • Ideal for hot or cold entrees
  • Color: White
  • Requires Certification

Specifications

Collection:
Concorde®
Color Finish Name:
White
Diameter:
10-1/4 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Foam
Material Type:
Extruded Polystyrene
Package Quantity:
Case of 500
UPC:
041594869796