This product requires certification to purchase.

1-1/2 x 1 in. Threaded 150# 316 Stainless Steel Reducing Coupling

You last purchased this on
 
Dason Stainless Products

1-1/2 x 1 in. Threaded 150# 316 Stainless Steel Reducing Coupling

  • Fast #
  • Part #D9310104
  • Item #9292097
  • Manufacturer Part #1-1/2X1 150# RED COUP 316
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dason Stainless Products

1-1/2 x 1 in. Threaded 150# 316 Stainless Steel Reducing Coupling

  • Fast #
  • Part #D9310104
  • Item #9292097
  • Manufacturer Part #1-1/2X1 150# RED COUP 316
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Coupling, Reducer
Length:
2-1/8 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
150#