This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #DAT6TTF
  • Item #1342751
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #DAT6TTF
  • Item #1342751
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Aluminum