This product requires certification to purchase.

1 gal Pot and Pan Dish Detergent

You last purchased this on
 
Dawn

1 gal Pot and Pan Dish Detergent

  • Fast #
  • Part #PGC57444CT
  • Item #7485028
  • Manufacturer Part #PGC57444CT
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dawn

1 gal Pot and Pan Dish Detergent

  • Fast #
  • Part #PGC57444CT
  • Item #7485028
  • Manufacturer Part #PGC57444CT
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Four bottles per case
  • Lemon scent
  • Use on windows, mirrors, windshields, and other glass surfaces
  • Requires Certification

Specifications

Application:
Dishwashers, Ceramic, Glass
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
12-14/25 in
Length:
15 in
Package Quantity:
Case of 4
Size:
1 gal
Width:
9-47/50 in