This product requires certification to purchase.

38 oz. Bottle Liquid Dishwashing Soap

You last purchased this on
 
Dawn

38 oz. Bottle Liquid Dishwashing Soap

  • Fast #
  • Part #PGC45112EA
  • Item #5057662
  • Manufacturer Part #PGC 45112
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dawn

38 oz. Bottle Liquid Dishwashing Soap

  • Fast #
  • Part #PGC45112EA
  • Item #5057662
  • Manufacturer Part #PGC 45112
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cleans cooked on grease, dirt, food particles, organic matter
  • Easily cuts through grease
  • Great for cleaning hard surfaces
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
12 in
Length:
11-69/100 in
Size:
38 oz
Width:
9-63/100 in