Cutting Pipe Cutter
KwikCut™ Cutting Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Blade available in PTFE
Documents
Specifications
- Adjustable:
- No
- Application:
- Cutting
- Blade Material:
- Stainless Steel
- Brand Model Compatibility:
- T100/SL100T
- Coating:
- PTFE
- Collection:
- KwikCut™
- Color Finish Name:
- Polished Brass
- Cutting Capacity:
- 1-1/4 in
- GSA Approved:
- No
- Handle Type:
- Spring
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Portable:
- Yes
- Tool Type:
- Cutter Blade
- UL Listed:
- No