1-1/4 in. PVC, Poly Pipe, Hoses, Tubing Pipe Cutter
KwikCut™ 1-1/4 in. PVC, Poly Pipe, Hoses, Tubing Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose cutter
- Designed to make quick work of thin wall PVC, poly pipe, hose and tubing
Documents
Specifications
- Adjustable:
- No
- Application:
- PVC, Poly Pipe, Hoses, Tubing
- Blade Material:
- Stainless Steel
- Collection:
- KwikCut™
- Color Finish Name:
- Polished Brass
- Cutting Capacity:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- PTFE
- Tool Type:
- Pipe Cutter